Shop PIP
See all product information
Create Account
Head Protect Accessories
- Mfr # 251-EPHC02
- Zoro # G623366122
product price:Â
$
7.49
/ea
Key Features
Hard Hat Attachment Type
Push-In
Compatible Brand
PIP
Overall Width
4 in
Includes
(2) Cap Lock Blades
Compatible Product Type
Hard Hat, Headgear, Welding Helmet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-EPHC02
- Zoro #
- G623366122
- UPC #
- 620606211718
- Country of Origin
- Canada
- Hard Hat Attachment Type
- Push-In
- Compatible Brand
- PIP
- Includes
- (2) Cap Lock Blades
- Compatible Product Type
- Hard Hat, Headgear, Welding Helmet
- Product Type
- Cap Lock Blade
- Compatible Accessory Type
- Bracket
- Compatible Series
- Dynamic(TM)
- Item
- Head Protect Accessories
- Accessory Attachment Type
- Snap-On
- Color
- Black
- Material
- Acetal
- Shell Material
- Acetal
- Wire Color
- Black
- Traction Material
- Acetal
Dimensions
- Overall Width
- 4 in
- Overall Length
- 6 in
- Overall Height
- 2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Head Protect Accessories, Includes (2) Cap Lock Blades, Material Acetal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.