Head Protect Accessories
- Mfr # 280-HP1490PAD
- Zoro # G423366162
product price:Â
$
17.25
/ea
Key Features
Compatible Series
PIP(R) Traverse(TM)
Compatible Brand
PIP
Size
Universal
Machine Washable
No
Product Type
Pad Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP1490PAD
- Zoro #
- G423366162
- UPC #
- 848309063230
- Country of Origin
- China
- Compatible Series
- PIP(R) Traverse(TM)
- Compatible Brand
- PIP
- Machine Washable
- No
- Product Type
- Pad Kit
- Areas Covered
- Crown, Ratchet
- Compatible Manufacturer Part Number
- 280-HP1491RM, 280-HP1491RVM
- Material
- Polyester
- High-Visibility
- Not High-Visibility
- Color
- Black
- Compatible Product Type
- Climbing Helmets
- Moisture-Wicking
- Yes
- Reusability
- Disposable
- Shell Material
- Polyester
- Wire Color
- Black
- Traction Material
- Polyester
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Head Protect Accessories, Material Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.