Head Protection Accessories
Mfr # 280-HP1491SH-20
Zoro # G523366390
product price:Â $11.95
/eaKey Features
Color
Pink
Compatible Accessory Type
Ear Muff, Goggles, Lamp, Marker, Name Tag, Visor
Compatible Series
PIP(R) Traverse(TM)
Compatible Manufacturer Part Number
280-HP1491RM, 280-HP1491RV, 280-HP1491RVM
Cover Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1491SH-20
Zoro #
G523366390
UPC #
848309021193
Country of Origin
China
Details
Color
Pink
Compatible Accessory Type
Ear Muff, Goggles, Lamp, Marker, Name Tag, Visor
Compatible Series
PIP(R) Traverse(TM)
Compatible Manufacturer Part Number
280-HP1491RM, 280-HP1491RV, 280-HP1491RVM
Item
Head Protection Accessories
Cover Material
Polycarbonate
Venting
No
Compatible Brand
PIP
Product Type
Hard Hat Shell
Compatible Product Type
Industrial Climbing Helmet
Description
Head Protection Accessories, Cover Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.