Shop PIP

Head Protection Accessories

  • Mfr # 280-HP1491SH

  • Zoro # G323366330


product price:  $11.95
/ea

Key Features

Compatible Accessory Type
Ear Muff, Goggles, Lamp, Marker, Name Tag, Visor
Compatible Series
PIP(R) Traverse(TM)
Color
Clear
Product Type
Hard Hat Shell
Venting
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491SH
Zoro #
G323366330
UPC #
616314827945
Country of Origin
China

Details

Compatible Accessory Type
Ear Muff, Goggles, Lamp, Marker, Name Tag, Visor
Item
Head Protection Accessories
Compatible Series
PIP(R) Traverse(TM)
Color
Clear
Product Type
Hard Hat Shell
Venting
No
Compatible Product Type
Industrial Climbing Helmet
Cover Material
Polycarbonate
Compatible Manufacturer Part Number
280-HP1491RM, 280-HP1491RV, 280-HP1491RVM
Compatible Brand
PIP

Description

Head Protection Accessories, Cover Material Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.