Shop PIP

Head Protection Accessories

  • Mfr # 280-HP1491SHV-20

  • Zoro # G823366229


product price:  $11.95
/ea

Key Features

Compatible Product Type
Industrial Climbing Helmet
Cover Material
Polycarbonate
Compatible Brand
PIP
Product Type
Hard Hat Shell
Venting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491SHV-20
Zoro #
G823366229
UPC #
848309021438
Country of Origin
China

Details

Compatible Product Type
Industrial Climbing Helmet
Cover Material
Polycarbonate
Compatible Brand
PIP
Product Type
Hard Hat Shell
Venting
Yes
Color
Pink
Compatible Accessory Type
Ear Muff, Goggles, Lamp, Marker, Name Tag, Visor
Compatible Series
PIP(R) Traverse(TM)
Item
Head Protection Accessories
Compatible Manufacturer Part Number
280-HP1491RM, 280-HP1491RV, 280-HP1491RVM

Description

Head Protection Accessories, Cover Material Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.