Shop PIP
See all product information
Head Protection Accessories
Mfr # 280-HP542C2
Zoro # G023366234
product price:Â $10.39
/eaKey Features
Color
Black
Product Type
Chin Strap
Compatible Product Type
Hard Hats
Attachment Points
Suspension
Compatible Brand
PIP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP542C2
Zoro #
G023366234
UPC #
620606738062
Country of Origin
China
Details
Item
Hard Hat Chin Strap
Color
Black
Product Type
Chin Strap
Compatible Product Type
Hard Hats
Attachment Points
Suspension
Compatible Brand
PIP
Material
Nylon
Includes Chin Pad
Chin Pad Not Included
Compatible Manufacturer Part Number
280-HP542C
Compatible Series
280-HP542C
Description
Hard Hat Chin Strap, Attachment Points Suspension, Number of Attachment Points 4, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.