Shop PIP

Coated Gloves, Cut Level A1 , Dipped , Microporous Nitrile , Foam , 2XL 12 PK

  • Mfr # 42-874

  • Zoro # G2821466


product price:  $73.19
/pk 12, $6.10/ea

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Gray,Black
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42-874
Zoro #
G2821466
UPC #
616314192470
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
9 in
Thickness
15 ga
Glove Length Style
Standard
Size - Numeric
11
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Gray,Black
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
MaxiFlex(R) Ultimate(TM) AD-APT(TM) 42-874
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Glove Liner Material
Lycra/Nylon
Glove Hand Style
Left and Right
Brand and Series
PIP MaxiFlex(R) Ultimate(TM) AD-APT(TM) 42-874
Glove Lining Material
Lycra/Nylon
Glove Coating Color
Black
Latex-Free
Yes
Biodegradable
Non-Biodegradable
Anti-Static
No
ANSI/ISEA Cut Level - 2011
1
Touchscreen Compatible
No
Silicone-Free
Yes
Glove Features
Silicone-Free
Minimum Temperature
Not Rated
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Weight
Mediumweight
Knit Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.