Pip

Leather Gloves, Gunn - Full Back, PR, PK12


product price: $63.79
/pk 12, $5.32/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cuff Style Shirred Slip-On
  • Palm Material Cowhide
  • Standards Not Tested
  • ANSI/ISEA Abrasion Level Not Rated
  • Glove Back Color Beige
See all product information

Product Information

Dimensions

Glove Length Style Standard
Glove Size L
Glove Length 9 in
Cuff Length 2 1/2 in

Details

Cuff Style Shirred Slip-On
Palm Material Cowhide
Standards Not Tested
ANSI/ISEA Abrasion Level Not Rated
Glove Back Color Beige
Cuff Color Black
Glove Leather Grade A, B
Reinforcement Coverage Reinforced Palm
Cuff Material Leather
Leather Glove Style Drivers
Glove Materials Pigskin
Leather Color Beige
Insulated No
Glove Coating Finish None
Anti-Static No
Glove Hand Style Left and Right
Thumb Style Straight
Glove Cut Gunn
Leather Grade Premium
Biodegradable Non-Biodegradable
Stitching Material Nylon
Brand and Series PIP(R) 994
Glove Liner Material Unlined
Touchscreen Compatible No
Item Leather Gloves
Color Beige
Sold As Pair
Glove Back Material Pigskin
Leather Glove Liner Type Unlined
Series 994
Oil-Resistant No
Glove Construction Cut and Sewn
Finger Coverage Full Finger
Includes Reinforced Thumb Crotch No
Pairs per Package 12
Leather Coverage Style Full Leather
Palm Color Beige
Minimum Temperature Not Rated
Palm Style Single Layer
Palm/Back Material Cowhide
EN 388 Rating Not Tested
EN 388 Impact Rated No
Hand Protection Style Glove
Includes Double Palm No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.