Shop PIP
See all product information
Create Account
Long Sleeve Shirt, Lay Flat, Hi-Vis Yellow
- Mfr # 313-1300
- Zoro # G622917134
product price:Â
$
14.19
/ea
Key Features
Reflective Stripe Main Color
Silver
Maximum Chest Size
55 1/10 in
Collar Style
Lay Flat
Size-Body Type
Regular
Pocket Locations
Chest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 313-1300
- Zoro #
- G622917134
- UPC #
- 616314082894
- Country of Origin
- China
Dimensions
- Size
- XL
- Maximum Chest Size
- 55 1/10 in
- Size-Body Type
- Regular
- Length
- 29 9/10 in
- Sleeve Length
- 26.5 in
- Reflective Stripe Width
- 2 in
- Fits Chest Size
- 1 Chest Pocket, 2 in Silver Reflective Tape, Available in Hi-Vis Lime Yellow and Hi-Vis Orange, Durable Lightweight Performance Wicking Material
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Long Sleeve Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Yellow, Size XL, Size-Body Type Regular, Fabric Weight 140 g/sq m, Garment Features Birdseye Texture, Standards ANSI, Sleeve Type Long, Maximum Chest Size 55 1/10 in, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.