Shop PIP
See all product information
Create Account
Long Sleeve Shirt, Lay Flat, Hi-Vis Yellow
- Mfr # 313-1300
- Zoro # G322917014
product price:Â
$
14.19
/ea
Key Features
Pocket Locations
Chest
Reflective Stripe Main Color
Silver
ANSI Class
3
Features
1 Chest Pocket, 2 in Silver Reflective Tape, Available in Hi-Vis Lime Yellow and Hi-Vis Orange, Durable Lightweight Performance Wicking Material
Standards
ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313-1300
- Zoro #
- G322917014
- UPC #
- 616314082887
- Country of Origin
- China
- Pocket Locations
- Chest
- Color
- Hi-Vis Yellow
- Reflective Stripe Main Color
- Silver
- ANSI Class
- 3
- Item
- Long Sleeve Shirt
- Features
- 1 Chest Pocket, 2 in Silver Reflective Tape, Available in Hi-Vis Lime Yellow and Hi-Vis Orange, Durable Lightweight Performance Wicking Material
- Standards
- ANSI
- Gender
- Men's
- Material
- 100% Polyester
- ANSI Type
- R
- Shirt Style
- T-Shirt
- Number of Outside Pockets
- 1
- Collar Style
- Lay Flat
- Fabric Weight
- 140 g/sq m
- Back Stripe Pattern
- U
- Shell Material
- 100% Polyester
- Wire Color
- Hi-Vis Yellow
- Traction Material
- 100% Polyester
Dimensions
- Reflective Stripe Width
- 2 in
- Size-Body Type
- Regular
- Length
- 29 1/10 in
- Sleeve Length
- 26.5 in
- Maximum Chest Size
- 53 1/10 in
- Size
- L
- Fits Chest Size
- 1 Chest Pocket, 2 in Silver Reflective Tape, Available in Hi-Vis Lime Yellow and Hi-Vis Orange, Durable Lightweight Performance Wicking Material
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Long Sleeve Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Yellow, Size L, Size-Body Type Regular, Fabric Weight 140 g/sq m, Garment Features Birdseye Texture, Standards ANSI, Sleeve Type Long, Maximum Chest Size 53 1/10 in, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.