Zoro Homepage

Polyurethane, Smooth, Palm & Fingers, 4 Abrasion Level, White, 2XL

  • Mfr # 16-D622/XXL

  • Zoro # G408422203


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Glove Size
2XL
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-D622/XXL
Zoro #
G408422203
UPC #
616314168758
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
13 ga

Details

Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.