Shop PIP
See all product information
Create Account
PosiWear UB Basic Coverall 56 gsm, 25PK
- Mfr # 3700/XXXXXL
- Zoro # G224207848
product price:Â
$
223.99
/pk of 25, $8.96/ea
Free Shipping & Returns
Key Features
Color
White
Size
5XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3700/XXXXXL
- Zoro #
- G224207848
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5XL
Details
- Color
- White
Description
Full length zipper front and exceptional strength for easy donning, Passes NFPA 99 Antistatic test, Low Lint, Ansi Sized for wide range of motion, Passes U.S. ASTM F1670-1671 standards for blood and viral penetration, Elastic waistband for improved fit, Latex Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.