Shop PIP
See all product information
Create Account
PosiWear UB Coverall with Elastic Wrist & Ankle 56 gsm, 25PK
- Mfr # 3702/M
- Zoro # G924204215
product price:Â
$
206.99
/pk of 25, $8.28/ea
Free Shipping & Returns
Key Features
Size
M
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3702/M
- Zoro #
- G924204215
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- M
Description
Full length zipper front for easy donning, Elastic wrist and ankles keeps dirt and debris out, Elastic waistband for improved fit, Latex Free , Passes U.S. ASTM F1670-1671 standards for blood and viral penetration, Passes NFPA 99 antistatic test, One time use product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.