Premium Grade Rain Suit, 3 pc, Medium, Yellow, Polyester/PVC, 47 in Waist, 29-1/2 in L Inseam

  • Mfr # 201-350M

  • Zoro # G716311411


product price:  $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Thickness
0.35 mm
Material
Polyester/PVC
Hood Style
Detachable
Fits Waist Size
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201-350M
Zoro #
G716311411
UPC #
616314020896
Country of Origin
China

Dimensions

Thickness
0.35 mm
Size
M
Fits Waist Size
47 in

Details

Inseam
29-1/2 in
Color
Yellow
Material
Polyester/PVC
Hood Style
Detachable

Description

PIP Falcon rain suit 3 pc premium grade, series: 201-350, M size, yellow, Polyester/PVC, detachable hood, 52 in chest, 47 in waist, 29-1/2 in inseam length, 0.35 mm thickness, snap closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.