Shop PIP
See all product information
Create Account
Premium Grade Split Cowhide Leather Palm Glove with Canvas Back, Rubberized Gauntlet Cuff, 12PK
- Mfr # 800-AAA/L
- Zoro # G224204533
product price:Â
$
119.99
/pk of 12, $10.00/ea
Free Shipping & Returns
Key Features
Glove Size
L
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800-AAA/L
- Zoro #
- G224204533
- UPC #
- -
- Country of Origin
- India
- Color
- Natural
Dimensions
- Glove Size
- L
Description
Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Rugged extra strength canvas back and cuff, Cotton lined palm for extra comfort, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Wing thumb increases comfort in open-handed work, Stitched with Aramid adding strength and burn resistance, Leather knuckle strap and finger tips for extra protection, Elastic closure sewn inside glove for safety and comfort, 4.5" Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance, Color coded hems for easy size identification
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.