Safety Helmets
Mfr # 280-EV6252S-CH-11
Zoro # G723366329
product price:Â $85.25
/eaKey Features
Compatible Suspension Brand
PIP
Includes Chin Strap
Yes
Shell Color
Black
Standards
ANSI/ISEA Z89.1
ANSI Impact Type
Type 2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-EV6252S-CH-11
Zoro #
G723366329
UPC #
5038428945080
Country of Origin
United Kingdom
Dimensions
Size - Alpha
One Size
Details
Item
Hard Hat
Compatible Suspension Brand
PIP
Includes Chin Strap
Yes
Shell Color
Black
Standards
ANSI/ISEA Z89.1
ANSI Impact Type
Type 2
Includes
Earmuffs, chinstrap
Shell Material
Polyethylene
Venting
No
Graphics Type
No Graphics
Series
JSP(R) Evolution(R)
High-Visibility
Not High-Visibility
ANSI Electrical Class
Class E
Application
Working-at-Height
Reverse Donning
Non-Reversible
Impact Absorbing Material
EPS
Shell Pattern
Solid
Suspension Adjustment Type
Ratchet
Compatible Suspension Manufacturer Part Number
280-GEN2-SUSP
Weight
0.53
Headwear Style
Front Brim
Includes Reflective Decals
No
Number of Suspension Points
6
Description
Hard Hat, Weight 0.53, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-GEN2-SUSP, Standards ANSI/ISEA Z89.1, Series JSP(R) Evolution(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.