Safety Helmets
Mfr # 280-EV6252SV-CH-LY
Zoro # G023366227
product price:Â $85.25
/eaKey Features
Impact Absorbing Material
EPS
Reverse Donning
Non-Reversible
ANSI Impact Type
Type 2
Graphics Type
No Graphics
Series
JSP(R) Evolution(R)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-EV6252SV-CH-LY
Zoro #
G023366227
UPC #
5038428945004
Country of Origin
United Kingdom
Dimensions
Size - Alpha
One Size
Details
Impact Absorbing Material
EPS
Reverse Donning
Non-Reversible
ANSI Impact Type
Type 2
Graphics Type
No Graphics
Series
JSP(R) Evolution(R)
ANSI Electrical Class
Class C
Compatible Suspension Manufacturer Part Number
280-GEN2-SUSP
Item
Hard Hat
Standards
ANSI/ISEA Z89.1
Number of Suspension Points
6
Shell Color
Fluorescent Yellow
Shell Pattern
Solid
Headwear Style
Front Brim
Compatible Suspension Brand
PIP
Weight
0.53
Includes
Earmuffs, chinstrap
Venting
Yes
Includes Reflective Decals
No
High-Visibility
High-Visibility
Suspension Adjustment Type
Ratchet
Application
Working-at-Height
Shell Material
Polyethylene
Includes Chin Strap
Yes
Description
Hard Hat, Weight 0.53, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-GEN2-SUSP, Standards ANSI/ISEA Z89.1, Series JSP(R) Evolution(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.