Safety Helmets
Mfr # 280-EV6262-CH-LY
Zoro # G223366300
product price:Â $90.25
/eaKey Features
Includes
Earmuffs, chinstrap
Includes Reflective Decals
No
Includes Chin Strap
Yes
Standards
ANSI/ISEA Z89.1
Number of Suspension Points
6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-EV6262-CH-LY
Zoro #
G223366300
UPC #
5038428944427
Country of Origin
United Kingdom
Dimensions
Size - Alpha
One Size
Details
Includes
Earmuffs, chinstrap
Includes Reflective Decals
No
Includes Chin Strap
Yes
Standards
ANSI/ISEA Z89.1
Number of Suspension Points
6
Reverse Donning
Non-Reversible
Headwear Style
Full Brim
Item
Hard Hat
Compatible Suspension Brand
PIP
Venting
No
ANSI Impact Type
Type 2
Weight
0.58
ANSI Electrical Class
Class E
Compatible Suspension Manufacturer Part Number
280-GEN2-SUSP
Application
Working-at-Height
Graphics Type
No Graphics
Shell Pattern
Solid
Series
JSP(R) Evolution(R)
Shell Material
Polyethylene
Suspension Adjustment Type
Ratchet
Shell Color
Fluorescent Yellow
Impact Absorbing Material
EPS
High-Visibility
High-Visibility
Description
Hard Hat, Weight 0.58, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-GEN2-SUSP, Standards ANSI/ISEA Z89.1, Series JSP(R) Evolution(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.