Safety Helmets
Mfr # 280-HP1491R-03
Zoro # G623366306
product price:Â $74.65
/eaKey Features
Reverse Donning
Non-Reversible
Standards
ANSI Z89.1-2014
Weight
1.61
High-Visibility
Not High-Visibility
Shell Material
ABS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1491R-03
Zoro #
G623366306
UPC #
616314960772
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Reverse Donning
Non-Reversible
Standards
ANSI Z89.1-2014
Weight
1.61
High-Visibility
Not High-Visibility
Shell Material
ABS
Includes
Earmuffs
Graphics Type
No Graphics
ANSI Electrical Class
Class E
Series
Traverse
Includes Reflective Decals
No
Headwear Style
Climbing
Shell Color
Orange
Compatible Suspension Brand
PIP
Venting
No
Suspension Adjustment Type
Ratchet
Item
Hard Hat
Shell Pattern
Solid
ANSI Impact Type
Type 2
Includes Chin Strap
Yes
Accessory Mounting Options
Earmuff Mount
Impact Absorbing Material
EPS
Number of Suspension Points
4
Application
Confined Space, Construction, Working-at-Height
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.