Safety Helmets
Mfr # 280-EVOALT-10
Zoro # G223366171
product price:Â $98.65
/eaKey Features
Compatible Suspension Manufacturer Part Number
280-GEN2-SUSP
Headwear Style
Climbing
Graphics Type
No Graphics
Impact Absorbing Material
EPP
Includes
4-Point Chin Strap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-EVOALT-10
Zoro #
G223366171
UPC #
5038428864398
Country of Origin
United Kingdom
Dimensions
Size - Alpha
One Size
Details
Compatible Suspension Manufacturer Part Number
280-GEN2-SUSP
Headwear Style
Climbing
Graphics Type
No Graphics
Impact Absorbing Material
EPP
Includes
4-Point Chin Strap
Shell Pattern
Solid
Compatible Suspension Brand
PIP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Application
Working-at-Height
Standards
ANSI/ISEA Z89.1-2014
ANSI Impact Type
Type 2
Item
Hard Hat
ANSI Electrical Class
Class E
Includes Reflective Decals
No
Reverse Donning
Non-Reversible
Weight
1.84
Shell Color
White
High-Visibility
Not High-Visibility
Venting
No
Shell Material
ABS
Includes Chin Strap
Yes
Series
JSP(R) EVO(R) ALTA(TM) Ascend(R)
Description
Hard Hat, Weight 1.84, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-GEN2-SUSP, Standards ANSI/ISEA Z89.1-2014, Series JSP(R) EVO(R) ALTA(TM) Ascend(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.