Shop PIP

Safety Helmets

  • Mfr # 280-EVOALTV-10

  • Zoro # G223366256


product price:  $98.65
/ea

Key Features

Graphics Type
No Graphics
Headwear Style
Climbing
Shell Material
ABS
Venting
Yes
Standards
ANSI Z89.1-2014
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-EVOALTV-10
Zoro #
G223366256
UPC #
5038428864411
Country of Origin
United Kingdom

Dimensions

Size - Alpha
One Size

Details

Graphics Type
No Graphics
Headwear Style
Climbing
Shell Material
ABS
Venting
Yes
Standards
ANSI Z89.1-2014
Suspension Adjustment Type
Ratchet
Includes
4-Point Chin Strap
Reverse Donning
Non-Reversible
ANSI Impact Type
Type 2
ANSI Electrical Class
Class C
Application
Working-at-Height
Compatible Suspension Brand
PIP
Number of Suspension Points
6
Shell Color
White
Shell Pattern
Solid
Includes Chin Strap
Yes
Compatible Suspension Manufacturer Part Number
280-GEN2-SUSP
Impact Absorbing Material
EPP
Includes Reflective Decals
No
Weight
1.84
High-Visibility
Not High-Visibility
Series
JSP(R) EVO(R) ALTA(TM) Ascend(R)
Item
Hard Hat

Description

Hard Hat, Weight 1.84, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-GEN2-SUSP, Standards ANSI Z89.1-2014, Series JSP(R) EVO(R) ALTA(TM) Ascend(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.