Safety Helmets
Mfr # 280-EVOALTV-11
Zoro # G923366167
product price:Â $98.65
/eaKey Features
Suspension Adjustment Type
Ratchet
High-Visibility
Not High-Visibility
Standards
ANSI Z89.1-2014
Shell Material
ABS
Includes
4-Point Chin Strap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-EVOALTV-11
Zoro #
G923366167
UPC #
5038428865012
Country of Origin
United Kingdom
Dimensions
Size - Alpha
One Size
Details
Suspension Adjustment Type
Ratchet
High-Visibility
Not High-Visibility
Standards
ANSI Z89.1-2014
Shell Material
ABS
Includes
4-Point Chin Strap
Graphics Type
No Graphics
Weight
1.84
Item
Hard Hat
ANSI Electrical Class
Class C
Compatible Suspension Manufacturer Part Number
280-GEN2-SUSP
Compatible Suspension Brand
PIP
Headwear Style
Climbing
Series
JSP(R) EVO(R) ALTA(TM) Ascend(R)
Venting
Yes
Shell Color
Black
Impact Absorbing Material
EPP
Includes Chin Strap
Yes
Includes Reflective Decals
No
Shell Pattern
Solid
Number of Suspension Points
6
ANSI Impact Type
Type 2
Application
Working-at-Height
Reverse Donning
Non-Reversible
Description
Hard Hat, Weight 1.84, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-GEN2-SUSP, Standards ANSI Z89.1-2014, Series JSP(R) EVO(R) ALTA(TM) Ascend(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.