Safety Helmets
Mfr # 280-HP1490R-04
Zoro # G723366190
product price:Â $55.49
/eaKey Features
Graphics Type
No Graphics
Headwear Style
Climbing
Venting
No
Series
Traverse
Size - Alpha
One Size
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1490R-04
Zoro #
G723366190
UPC #
616314851667
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Graphics Type
No Graphics
Headwear Style
Climbing
Venting
No
Series
Traverse
Compatible Suspension Brand
PIP
Item
Hard Hat
Shell Pattern
Solid
Shell Material
ABS
ANSI Electrical Class
Class E
Includes Chin Strap
Yes
High-Visibility
Not High-Visibility
Reverse Donning
Non-Reversible
Impact Absorbing Material
EPS
Includes
Earmuffs
Includes Reflective Decals
No
Standards
ANSI Z89.1-2014
ANSI Impact Type
Type 1
Accessory Mounting Options
Earmuff Mount
Weight
2.27
Number of Suspension Points
4
Shell Color
Dark Green
Application
Confined Space, Construction, Working-at-Height
Suspension Adjustment Type
Ratchet
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 2.27, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.