Safety Helmets

  • Mfr # 280-HP1490RV-01

  • Zoro # G223366362


product price:  $55.49
/ea

Key Features

Number of Suspension Points
4
Application
Confined Space, Construction, Working-at-Height
Impact Absorbing Material
EPS
Suspension Adjustment Type
Ratchet
Graphics Type
No Graphics
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1490RV-01
Zoro #
G223366362
UPC #
616314851865
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Number of Suspension Points
4
Application
Confined Space, Construction, Working-at-Height
Impact Absorbing Material
EPS
Suspension Adjustment Type
Ratchet
Graphics Type
No Graphics
Reverse Donning
Non-Reversible
Series
Traverse
Shell Material
ABS
ANSI Impact Type
Type 1
Shell Color
White
Headwear Style
Climbing
Item
Hard Hat
Shell Pattern
Solid
Includes
Earmuffs
Venting
Yes
ANSI Electrical Class
Class C
Includes Chin Strap
Yes
High-Visibility
Not High-Visibility
Weight
2.27
Accessory Mounting Options
Earmuff Mount
Compatible Suspension Brand
PIP
Includes Reflective Decals
No
Standards
ANSI Z89.1-2014

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 2.27, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.