Safety Helmets

  • Mfr # 280-HP1491RM-FB-03

  • Zoro # G823366137


product price:  $99.99
/ea

Key Features

Series
Traverse
Compatible Suspension Brand
PIP
Shell Color
Orange
Shell Material
ABS
Includes Chin Strap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491RM-FB-03
Zoro #
G823366137
UPC #
198987041205
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Series
Traverse
Compatible Suspension Brand
PIP
Shell Color
Orange
Item
Hard Hat
Shell Material
ABS
Includes Chin Strap
Yes
Shell Pattern
Solid
Rotational Impact Absorbing Technology
MIPS, Quin Intelligent Safety Technology
Venting
No
Reverse Donning
Non-Reversible
Standards
ANSI Z89.1-2014
Application
Working-at-Height
Includes
Earmuffs
Accessory Mounting Options
Earmuff Mount
Number of Suspension Points
4
Graphics Type
No Graphics
ANSI Electrical Class
Class E
Weight
1.61
High-Visibility
Not High-Visibility
Impact Absorbing Material
EPS
Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 2
Includes Reflective Decals
No
Headwear Style
Full Brim

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Traverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.