Safety Helmets

  • Mfr # 280-HP1491RVM-FB-08

  • Zoro # G223366317


product price:  $99.99
/ea

Key Features

Number of Suspension Points
4
Size - Alpha
One Size
Reverse Donning
Non-Reversible
Graphics Type
No Graphics
Rotational Impact Absorbing Technology
MIPS, Quin Intelligent Safety Technology
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491RVM-FB-08
Zoro #
G223366317
UPC #
198987049386
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Number of Suspension Points
4
Reverse Donning
Non-Reversible
Graphics Type
No Graphics
Rotational Impact Absorbing Technology
MIPS, Quin Intelligent Safety Technology
Item
Hard Hat
Weight
1.61
Accessory Mounting Options
Earmuff Mount
Standards
ANSI Z89.1-2014
Includes Chin Strap
Yes
Venting
Yes
Shell Material
ABS
Shell Pattern
Solid
High-Visibility
Not High-Visibility
Impact Absorbing Material
EPS
ANSI Electrical Class
Class C
Includes Reflective Decals
No
Headwear Style
Climbing, Full Brim
Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 2
Includes
Earmuffs
Series
Traverse
Shell Color
Navy Blue
Application
Working-at-Height
Compatible Suspension Brand
PIP

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Traverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.