Safety Helmets

  • Mfr # 280-HP1491RV-04

  • Zoro # G823366403


product price:  $74.65
/ea

Key Features

Includes Reflective Decals
No
Impact Absorbing Material
EPS
Shell Material
ABS
Series
Traverse
ANSI Impact Type
Type 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491RV-04
Zoro #
G823366403
UPC #
616314960499
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Includes Reflective Decals
No
Impact Absorbing Material
EPS
Shell Material
ABS
Series
Traverse
ANSI Impact Type
Type 2
Includes
Earmuffs
Number of Suspension Points
4
Standards
ANSI Z89.1-2014
Graphics Type
No Graphics
High-Visibility
Not High-Visibility
Venting
Yes
Application
Working-at-Height
Item
Hard Hat
Shell Pattern
Solid
Suspension Adjustment Type
Ratchet
Shell Color
Dark Green
Weight
1.61
Headwear Style
Climbing
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class C
Accessory Mounting Options
Earmuff Mount
Compatible Suspension Brand
PIP
Includes Chin Strap
Yes

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.