Safety Helmets
Mfr # 280-HP1491RV-08
Zoro # G823366250
product price:Â $74.65
/eaKey Features
Shell Color
Navy Blue
Compatible Suspension Brand
PIP
Weight
1.61
Includes
Earmuffs
Application
Working-at-Height
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1491RV-08
Zoro #
G823366250
UPC #
616314960291
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Shell Color
Navy Blue
Item
Hard Hat
Compatible Suspension Brand
PIP
Weight
1.61
Includes
Earmuffs
Application
Working-at-Height
Shell Material
ABS
Reverse Donning
Non-Reversible
Number of Suspension Points
4
Includes Reflective Decals
No
High-Visibility
Not High-Visibility
Standards
ANSI Z89.1-2014
Shell Pattern
Solid
Venting
Yes
Headwear Style
Climbing
ANSI Electrical Class
Class C
ANSI Impact Type
Type 2
Series
Traverse
Impact Absorbing Material
EPS
Graphics Type
No Graphics
Includes Chin Strap
Yes
Suspension Adjustment Type
Ratchet
Accessory Mounting Options
Earmuff Mount
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.