Hard Hats
Mfr # 280-HP842R-15
Zoro # G223366294
product price:Â $48.55
/eaKey Features
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Shell Pattern
Solid
ANSI Electrical Class
Class E
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP842R-15
Zoro #
G223366294
UPC #
620606003030
Country of Origin
Canada
Dimensions
Size - Alpha
One Size
Details
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Shell Pattern
Solid
ANSI Electrical Class
Class E
Series
Stromboli
Compatible Suspension Brand
PIP
Includes Chin Strap
Yes
Includes Reflective Decals
No
Application
Demolition, Metalworking, Mining and Tunneling
ANSI Impact Type
Type 2
Item
Hard Hat
Weight
0.9
Impact Absorbing Material
EPS
Graphics Type
No Graphics
CSA Impact Type
Type II
Shell Color
Red
Standards
ANSI/ISEA Z89.1, CSA Z94.1
Includes Accessory Slots
Yes
Reverse Donning
Reversible
Venting
No
Description
Hard Hat, Weight 0.9, Reverse Donning Reversible, Standards ANSI/ISEA Z89.1, CSA Z94.1, Series Stromboli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.