Safety Helmets

  • Mfr # 280-HP1491RVM-FB-44

  • Zoro # G423366353


product price:  $99.99
/ea

Key Features

Headwear Style
Climbing, Full Brim
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Accessory Mounting Options
Earmuff Mount
Weight
1.61
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491RVM-FB-44
Zoro #
G423366353
UPC #
198987049379
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Headwear Style
Climbing, Full Brim
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Accessory Mounting Options
Earmuff Mount
Weight
1.61
Venting
Yes
ANSI Electrical Class
Class C
ANSI Impact Type
Type 2
Shell Pattern
Solid
Includes
Earmuffs
Shell Color
Fluorescent Yellow
Graphics Type
No Graphics
Includes Chin Strap
Yes
Standards
ANSI Z89.1-2014
Includes Reflective Decals
No
Reverse Donning
Non-Reversible
High-Visibility
High-Visibility
Series
Traverse
Application
Working-at-Height
Shell Material
ABS
Rotational Impact Absorbing Technology
Mips, Quin Intelligent Safety Technology
Impact Absorbing Material
EPS
Compatible Suspension Brand
PIP
Item
Hard Hat

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Traverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.