Safety Helmets
Mfr # 280-HP642RM-CH-07
Zoro # G723366282
product price:Â $68.55
/eaKey Features
Reverse Donning
Non-Reversible
High-Visibility
Not High-Visibility
ANSI Impact Type
Type 2
Shell Material
Polyethylene
Includes
Magnetic chinstraps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP642RM-CH-07
Zoro #
G723366282
UPC #
198987009168
Country of Origin
Canada
Dimensions
Size - Alpha
One Size
Details
Reverse Donning
Non-Reversible
High-Visibility
Not High-Visibility
ANSI Impact Type
Type 2
Shell Material
Polyethylene
Includes
Magnetic chinstraps
Standards
ANSI Z89.1-2014
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
Class E
Series
Kilimanjaro
Rotational Impact Absorbing Technology
Mips
Weight
1
Application
Demolition, Metalworking, Mining and Tunneling
Item
Hard Hat
Shell Color
Sky Blue
Shell Pattern
Solid
Headwear Style
Full Brim
Impact Absorbing Material
EPS
Venting
No
Compatible Suspension Brand
PIP
Includes Reflective Decals
No
Includes Chin Strap
Yes
Graphics Type
No Graphics
Description
Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Kilimanjaro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.