Safety Helmets
Mfr # 280-HP1491R-02
Zoro # G123366158
product price:Â $74.65
/eaKey Features
Reverse Donning
Non-Reversible
Shell Color
Yellow
High-Visibility
Not High-Visibility
Size - Alpha
One Size
Impact Absorbing Material
EPS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1491R-02
Zoro #
G123366158
UPC #
616314961175
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Reverse Donning
Non-Reversible
Shell Color
Yellow
High-Visibility
Not High-Visibility
Impact Absorbing Material
EPS
Graphics Type
No Graphics
Includes
Earmuffs
Includes Reflective Decals
No
Shell Material
ABS
Headwear Style
Climbing
Accessory Mounting Options
Earmuff Mount
Series
Traverse
Standards
ANSI Z89.1-2014
Weight
1.61
Application
Confined Space, Construction, Working-at-Height
Item
Hard Hat
ANSI Impact Type
Type 2
Shell Pattern
Solid
ANSI Electrical Class
Class E
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Includes Chin Strap
Yes
Compatible Suspension Brand
PIP
Venting
No
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.