Safety Helmets
Mfr # 280-HP642RM-CH-15
Zoro # G923366303
product price:Â $68.55
/eaKey Features
Rotational Impact Absorbing Technology
MIPS
Includes
Magnetic chinstraps
Venting
No
Size - Alpha
One Size
Reverse Donning
Non-Reversible
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP642RM-CH-15
Zoro #
G923366303
UPC #
198987009083
Country of Origin
Canada
Dimensions
Size - Alpha
One Size
Details
Rotational Impact Absorbing Technology
MIPS
Includes
Magnetic chinstraps
Venting
No
Reverse Donning
Non-Reversible
Series
Kilimanjaro
Impact Absorbing Material
EPS
ANSI Electrical Class
Class E
Includes Reflective Decals
No
Shell Material
Polyethylene
Suspension Adjustment Type
Ratchet
Graphics Type
No Graphics
Application
Demolition, Metalworking, Mining and Tunneling
Compatible Suspension Brand
PIP
Item
Hard Hat
Number of Suspension Points
4
Weight
1
Headwear Style
Full Brim
ANSI Impact Type
Type 2
Shell Pattern
Solid
Shell Color
Red
High-Visibility
Not High-Visibility
Includes Chin Strap
Yes
Standards
ANSI Z89.1-2014
Description
Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Kilimanjaro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.