Safety Helmets

  • Mfr # 280-HP642RV-CH-03

  • Zoro # G223366188


product price:  $53.89
/ea

Key Features

Size - Alpha
One Size
CSA Electrical Class
Class C
Standards
ANSI Z89.1-2014, CSA Z94.1
Includes Chin Strap
Yes
CSA Impact Type
Type II
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP642RV-CH-03
Zoro #
G223366188
UPC #
848309045915
Country of Origin
Canada

Dimensions

Size - Alpha
One Size

Details

CSA Electrical Class
Class C
Standards
ANSI Z89.1-2014, CSA Z94.1
Includes Chin Strap
Yes
CSA Impact Type
Type II
High-Visibility
Not High-Visibility
ANSI Electrical Class
Class C
Compatible Suspension Brand
PIP
Shell Material
Polyethylene
Application
Demolition, Metalworking, Mining and Tunneling
Includes Reflective Decals
No
Compatible Suspension Manufacturer Part Number
280-HP542RS
Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 2
Includes
Magnetic chinstraps
Series
Kilimanjaro
Shell Pattern
Solid
Graphics Type
No Graphics
Venting
Yes
Reverse Donning
Non-Reversible
Item
Hard Hat
Impact Absorbing Material
EPS
Weight
1
Number of Suspension Points
4
Shell Color
Orange
Headwear Style
Full Brim

Description

Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-HP542RS, Standards ANSI Z89.1-2014, CSA Z94.1, Series Kilimanjaro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.