Safety Helmets
Mfr # 280-HP642RVM-CH-02
Zoro # G023366128
product price:Â $68.55
/eaKey Features
High-Visibility
Not High-Visibility
ANSI Electrical Class
Class C
Venting
Yes
Number of Suspension Points
4
Shell Material
Polyethylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP642RVM-CH-02
Zoro #
G023366128
UPC #
198987041168
Country of Origin
Canada
Dimensions
Size - Alpha
One Size
Details
High-Visibility
Not High-Visibility
ANSI Electrical Class
Class C
Venting
Yes
Number of Suspension Points
4
Shell Material
Polyethylene
Standards
ANSI Z89.1-2014
Series
Kilimanjaro
Application
Demolition, Metalworking, Mining and Tunneling
Reverse Donning
Non-Reversible
Headwear Style
Full Brim
Rotational Impact Absorbing Technology
MIPS
Compatible Suspension Brand
PIP
Includes
Magnetic chinstraps
Shell Pattern
Solid
Includes Chin Strap
Yes
Shell Color
Yellow
Includes Reflective Decals
No
Graphics Type
No Graphics
Weight
1
Suspension Adjustment Type
Ratchet
Item
Hard Hat
ANSI Impact Type
Type 2
Impact Absorbing Material
EPS
Description
Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Kilimanjaro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.