Shop PIP
See all product information
Safety Helmets
Mfr # 280-HP642RVM-CH-03
Zoro # G823366243
product price:Â $68.55
/eaKey Features
Shell Color
Orange
Shell Material
Polyethylene
Size - Alpha
One Size
Standards
ANSI Z89.1-2014
Includes Reflective Decals
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP642RVM-CH-03
Zoro #
G823366243
UPC #
198987041120
Country of Origin
Canada
Dimensions
Size - Alpha
One Size
Details
Shell Color
Orange
Shell Material
Polyethylene
Standards
ANSI Z89.1-2014
Includes Reflective Decals
No
Compatible Suspension Brand
PIP
Weight
1
ANSI Electrical Class
Class C
ANSI Impact Type
Type 2
Graphics Type
No Graphics
Headwear Style
Full Brim
Reverse Donning
Non-Reversible
High-Visibility
Not High-Visibility
Rotational Impact Absorbing Technology
Mips
Series
Kilimanjaro
Impact Absorbing Material
EPS
Venting
Yes
Number of Suspension Points
4
Includes
Magnetic chinstraps
Application
Demolition, Metalworking, Mining and Tunneling
Shell Pattern
Solid
Includes Chin Strap
Yes
Item
Hard Hat
Suspension Adjustment Type
Ratchet
Description
Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Kilimanjaro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.