Shop PIP
See all product information
Create Account
Single-Layer AR/FR Interlock Cotton Balaclava, 10.6 Cal/cm2
- Mfr # 385-FRBL11-NV
- Zoro # G724210676
product price:Â
$
33.55
/ea
Key Features
Size
OS
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRBL11-NV
- Zoro #
- G724210676
- UPC #
- -
- Country of Origin
- China
- Color
- Navy
Dimensions
- Size
- OS
Description
6.5 oz. 100% FR cotton knit, Meets NFPA 70E & ASTM F1506, Fabric meets NFPA 2112-2012, Self binding, Arc rating: ATPV 10.6 cal/cm2, PPE 2, One size fits most
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.