Shop PIP
See all product information
Create Account
Premium Self-Adhering Tool Binding Tape, 15 lbs. maximum load limit, Retail Packaged
- Mfr # 533-700101
- Zoro # G124204855
product price:Â
$
37.39
/ea
Key Features
Size
OS
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533-700101
- Zoro #
- G124204855
- UPC #
- -
- Country of Origin
- India
- Color
- Gray
Dimensions
- Size
- OS
Description
Premium Self-Adhesive Tape, 12 Foot Roll, Used With Webbing Tool Connectors as Retrofit Tether Point for Tools/Equipment, Max Load Limit 15 lbs., Each item is Retail-Ready, individually packaged in a polybag with a hang tag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.