Shop PIP
See all product information
Create Account
T-Shirt, Lay Flat, Hi-Vis Orange
- Mfr # 312-1250B
- Zoro # G522916879
product price:Â
$
10.35
/ea
Key Features
Maximum Chest Size
65 in
Standards
ANSI/ISEA 107
ANSI Type
R
Size-Body Type
Regular
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312-1250B
- Zoro #
- G522916879
- UPC #
- 616314216138
- Country of Origin
- China
- Standards
- ANSI/ISEA 107
- ANSI Type
- R
- Gender
- Men's
- Material
- 100% Polyester
- Shirt Style
- T-Shirt
- Color
- Hi-Vis Orange
- Number of Outside Pockets
- 1
- Moisture-Wicking
- Yes
- Fabric Weight
- 5 oz
- Ultraviolet Protection Factor
- 50
- ANSI Class
- 2
- Item
- T-Shirt
- Pocket Locations
- Left Chest
- Back Stripe Pattern
- U
- Reflective Stripe Main Color
- Silver
- Features
- 1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
- Collar Style
- Lay Flat
- Shell Material
- 100% Polyester
- Wire Color
- Hi-Vis Orange
- Traction Material
- 100% Polyester
Dimensions
- Maximum Chest Size
- 65 in
- Size-Body Type
- Regular
- Length
- 34 in
- Size
- 6XL
- Reflective Stripe Width
- 2 in
- Sleeve Length
- 30.5 in
- Fits Chest Size
- 1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
- Bottle Size
- 6XL
- Size - Alpha
- 6XL
- Container Size
- 6XL
Description
T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Orange, Size 6XL, Size-Body Type Regular, Fabric Weight 5 oz, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 65 in, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.