Shop All Leather Driver's Gloves
Pip
Unlined Leather Drivers Gloves, M, PK12
Mfr # 68-105/M
Zoro # G803441588
product price: $49.79
/pk 12, $4.15/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide
- Leather Grade Standard
- Thumb Style Straight
- Glove Back Material Cowhide
Product Information
- Brand Pip
- MFR # 68-105/M
- Zoro # G803441588
- UPC # 616314015373
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Cuff Length | 2 1/2 in |
Glove Length | 9 3/16 in |
Glove Length Style | Standard |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 3/16 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Cover Goggles, 2" x 4-1/4", Shade #5 (R950)
- PYRAMEX Sideshields, Clear, PR (SS100)
- SAFCO Keyboard Wrist Support, 18"x3-1/2"x1-1/3", Black (SAF90208)
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In (PD60PW 4032)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-105/XL)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-105/L)
- PIP Unlined Leather Drivers Gloves, S, PK12 (68-105/S)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (984K)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-103/XL)
- PIP Top Grain Cowhide Protector, Size 10, PR (148-4000/10)
- MCR SAFETY Prem Grn Goatskin Drvr Keystone, 2XL, PK12 (3611XXL)
- Pip Leather Driver's Gloves