Shop All Leather Driver's Gloves
Pip
Unlined Leather Drivers Gloves, XL, PK12
Mfr # 68-103/XL
Zoro # G403441292
original price:
$55.05
new price: $54.99
/pk 12, $4.58/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide Drivers
- Leather Grade Standard
- Thumb Style Straight
- Glove Back Material Cowhide
Product Information
- Brand Pip
- MFR # 68-103/XL
- Zoro # G403441292
- UPC # 616314008221
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Glove Length | 10 3/16 in |
Cuff Length | 2 1/2 in |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 3/16 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO 28" Traffic Cone, 28" H, Orange Silver (TCO25900)
- MSA SAFETY PAPR System, Mask-Mounted, Size S (10095194)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO371)
- SUPERIOR GLOVE Leather Gloves, M, Goatskin, PR (378GKVSBM)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-1000/10)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-105/M)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-1000/11)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/S)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-1000/8)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 2XL, PR (3401XXL)
- Pip Leather Driver's Gloves