Pip
Urethane Coated Glove, Gray, S, PK12
Mfr # 719DGU/S
Zoro # G4072515
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA WARNING, 24" Height, Aluminum, No Drugs Or Alcohol Allowed, Portrait (OS-WS-A-1824-V-13667)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104371)
- HONEYWELL UVEX Safety Glasses, Clear Scratch-Resistant (763-S3200)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011Y/10)
- PIP Urethane Coated Glove, Gray, L, PK12 (719DGU/L)
- PIP Urethane Coated Glove, Gray, XL, PK12 (719DGU/XL)
- PIP Urethane Coated Glove, Gray, M, PK12 (719DGU/M)
- PIP Cut-Resistant Gloves, L Size, PR (556)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XS, 1 PR (505-XS)
- PIP Cut-Resistant Gloves, L, 9" L, PK12 (16-377/L)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (5033-M (8))
- Pip Cut-Resistant Gloves