Shop All Cut-Resistant Gloves
Pip
Urethane Coated Glove, Gray, M, PK12
Mfr # 719DGU/M
Zoro # G4073145
product price: $36.19
/pk 12, $3.02/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Pip
- MFR # 719DGU/M
- Zoro # G4073145
- UPC # 662909558732
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.5 in |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm Thickness, Nitrile, Powder-Free, 2XL, 100 PK (63-332PF/XXL)
- SIGNMISSION OSHA Danger, Hand Hazard Turn Power Off Bilingual, 7in X 5in Decal, 5" W, 7" L, Bilingual Spanish (OS-DS-D-57-VS-1287)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8743/XXL)
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, Medium, White/Gray (19-D322/M)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- PIP Cut-Resistant Gloves, XL, 10" L, PR (9110)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3455)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (9350L)
- Pip Cut-Resistant Gloves