Shop PIP
See all product information
Create Account
Value Brushed Fleece Balaclava
- Mfr # 364-1175
- Zoro # G324208301
product price:Â
$
13.15
/ea
Key Features
Color
Black
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364-1175
- Zoro #
- G324208301
- UPC #
- -
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- OS
Description
Protective brushed fleece helps cover ones face, 100% Polyester Fleece 200 gsm, Warmth in mild to extreme conditions, Fit comfortably under hat, hard hat or safety helmet, Flexible size to fit most heads, Machine Washable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.