Zoro Homepage

1-1/2in. Hexagon Socket Plug

  • Mfr # 0515-24

  • Zoro # G715457271


product price: $10.25
/ea

Key Features

Length
0.78 in
Fitting Shape
Hexagon Socket Plug
Fitting Material
Steel
Outside Dia.
1.5 in
Fitting Thread Type 1
SAE Male O-Ring Boss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0515-24
Zoro #
G715457271
UPC #
-
Country of Origin
China

Dimensions

Length
0.78 in
Outside Dia.
1.5 in
Fitting Thread Size 1
1-7/8-12 in

Details

Fitting Shape
Hexagon Socket Plug
Fitting Material
Steel
Fitting Thread Type 1
SAE Male O-Ring Boss

Description

Fitting Shape: Hexagon Socket PlugHydraulic Fittings Connection Type: 1-1/2 In. O-Ring BossAlso known as 6408-H24-O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.