
1/4in. Hexagon Socket Plug
Mfr # 0515-04
Zoro # G315457398
product price: $0.58
/eaSold in multiples of 24 for $13.92
Key Features
Length
0.47 in
Fitting Shape
Hexagon Socket Plug
Fitting Material
Steel
Outside Dia.
0.25 in
Fitting Thread Type 1
SAE Male O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0515-04
Zoro #
G315457398
UPC #
-
Country of Origin
China
Dimensions
Length
0.47 in
Outside Dia.
0.25 in
Fitting Thread Size 1
7/16-20 in
Details
Fitting Shape
Hexagon Socket Plug
Fitting Material
Steel
Fitting Thread Type 1
SAE Male O-Ring Boss
Description
Fitting Shape: Hexagon Socket PlugHydraulic Fittings Connection Type: 1/4 In. O-Ring BossAlso known as 6408-H04-O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.