Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in. Male JIC Hex Head Plug

  • Mfr # 0500-06

  • Zoro # G315457336


product price: $0.88
/ea
Sold in multiples of 15 for $13.20

Key Features

Length
0.84 in
Fitting Shape
Hex Head Plug
Fitting Material
Steel
Outside Dia.
0.38 in
Fitting Thread Size 1
9/16-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500-06
Zoro #
G315457336
UPC #
-
Country of Origin
China

Dimensions

Length
0.84 in
Outside Dia.
0.38 in
Fitting Thread Size 1
9/16-18 in

Details

Fitting Shape
Hex Head Plug
Fitting Material
Steel
Fitting Thread Type 1
37 Degree Male JIC Flare

Description

Fitting Shape: Hex Head PlugHydraulic Fittings Connection Type: 3/8 In. Male JICAlso known as 2408-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.