Shop PIPRD
See all product information
Create Account
Pedestrian Traffic Only Floor sign, 16"
- Mfr # STPTO16
- Zoro # G424158315
product price:Â
$
26.49
/ea
Key Features
Sign Background Color
White, Black, Red
Thickness
0.025 in
Sign Shape
Circle
Application
Floor
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STPTO16
- Zoro #
- G424158315
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.025 in
- Width
- 16 in
- Length
- 16 in
Details
- Sign Background Color
- White, Black, Red
- Sign Shape
- Circle
- Application
- Floor
- Glow-in-the-Dark
- No
- Sign Mounting Style
- Pressure Sensitive Adhesive
- UV Resistant
- Yes
- Finish
- Matte Grain Texure
- Sign Material
- Rigid Plastic with Pressure Sensitive Adhesive
- Retroreflective Grade
- No
- Item
- Floor Sign
Description
Industrial grade floor sign made with rigid plastic outer layer and strong peel and stick adhesive. Made to withstand forklift and other warehouse vehicle traffic. Peel and stick to a clean dry floor for lasting and clear floor marking. Outer surface is slip resistant, scuff resistant and is easily cleaned. Mark areas of the workplace where vehicle traffic is not permitted with this PEDESTRIAN TRAFFIC ONLY floor sign. Commonly used in pedestrian aisles and other areas to separate pedestrian traffic and forklift/vehicle traffic for improved safety.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.