Shop PITCO FRIALATOR
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Pasta Cooker, Gas
Mfr # SSPG14
Zoro # G523354359
product price:Â $21,444.99
/eaKey Features
Overall Width
15 5/8 in
Drain Size
1 1/4 in
Material
Stainless Steel
Heat Capacity
60,000 BTU
Includes
Digital Controller with Four Button Timer, Faucet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- SSPG14
- Zoro #
- G523354359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 15 5/8 in
- Drain Size
- 1 1/4 in
- Overall Height
- 58 1/8 in
- Gas Inlet Size
- 3/4 in
- Overall Depth
- 39 7/8 in
Details
- Material
- Stainless Steel
- Heat Capacity
- 60,000 BTU
- Includes
- Digital Controller with Four Button Timer, Faucet
- Item
- Pasta Cooker
- Number of Casters
- 0
- Installation Type
- Floor
- Current
- 1 A
- Weight
- 250 lb
- Standards
- CE 0063, CSA, NSF
- Power Source
- Natural Gas
- Product Type
- Pasta Cooker
- Water Capacity
- 12 gal
- Gas Inlet Type
- NPT
- Control Type
- Digital
- Drain Type
- Full Port Drain Valve
- Power Source - TS Only
- Natural Gas
Description
Pasta Cooker, Gas
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.