Shop PITCO

Fryer Dump Station

  • Mfr # PCF-14

  • Zoro # G123354674


product price:  $12,876.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 5/8 in
Color
Silver
Number of Pans
1
Wattage
1,820 W
Overall Height
43 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PCF-14
Zoro #
G123354674
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 5/8 in
Overall Height
43 7/8 in
Overall Depth
34 7/8 in
Cord Length
6 ft

Details

Color
Silver
Number of Pans
1
Wattage
1,820 W
Voltage
120V, 240V
Weight
150 lb
Capacity
837 cu in
Includes
Collection Pan, Food Grate
Operating Temperature - Minimum
90 Degrees F
Energy Star Compliant
No
Material
Stainless Steel
Item
Food Cabinet Station
Operating Temperature - Maximum
190 Degrees F
Current
15.1 A
Product Type
Food Cabinet Station

Description

Fryer Dump Station

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.